Zoro Homepage

Ring Terminal, M6 Stud Size, 18 AWG, 300 V, Nylon Insulated, Red

  • Mfr # 8-320571-1

  • Zoro # G100976936


product price: $0.94
/ea
Sold in multiples of 100 for $94.00

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Red
Maximum Wire Size
18 AWG
Insulation Type
Nylon
Maximum Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-320571-1
Zoro #
G100976936
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Stud Size
M6
Barrel Inside Dia.
0.128 in
Overall Length
27.38 mm

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Red
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
105 Degrees C
Wire Type
Solid or Stranded, Regular Wire
Seam
Standard, Closed Barrel
Terminal Orientation
Straight
Contact Plating Material
Copper, Tin
Insulation Dia
0.056 to 0.11 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.