Zoro Homepage
This item is Discontinued.
Te Connectivity Ring Terminal, 3/8 in Stud Size, 16 AWG, 300 V, Nylon Insulated, Red 2-320573-4

Ring Terminal, 3/8 in Stud Size, 16 AWG, 300 V, Nylon Insulated, Red (Discontinued)

  • Mfr # 2-320573-4
  • Zoro # G800975123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-320573-4
Zoro #
G800975123
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
16 AWG
Stud Size
3/8 in
Barrel Inside Dia.
0.128 in
Overall Length
30.94 mm

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Red
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
105 Degrees C
Wire Type
Solid or Stranded, Regular Wire
Seam
Standard, Closed Barrel
Terminal Orientation
Straight
Insulation Dia
0.08 to 0.125 in
Contact Plating Material
Copper, Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.