Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #6 Stud Size, 1.65 mm², 300 V, Nylon Insulated, Red

  • Mfr # 323039

  • Zoro # G900975405


product price: $1.15
/ea
Sold in multiples of 84 for $96.60

Key Features

Terminal Shape
Offset Ring
Insulation Color
Red
Minimum Wire Size
0.26 mm²
Insulation Type
Nylon
Stud Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
323039
Zoro #
G900975405
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
1.65 mm²
Minimum Wire Size
0.26 mm²
Stud Size
#6
Overall Length
0.906 in

Details

Item
Ring Terminal
Terminal Shape
Offset Ring
Insulation Color
Red
Insulation Type
Nylon
Maximum Voltage
300 V
Features
Wire Insulation Support
Wire Type
Solid or Stranded, Regular Wire
Seam
Closed Barrel
Terminal Orientation
Straight, Offset
Contact Plating Material
Copper, Tin
Insulation Dia
0.08 to 0.125 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.