Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, M5 Stud Size, 6.64 mm², 300 V, Nylon Insulated, Yellow

  • Mfr # 130466

  • Zoro # G600975125


product price: $1.29
/ea
Sold in multiples of 65 for $83.85

Key Features

Insulation Color
Yellow
Maximum Wire Size
6.64 mm²
Minimum Wire Size
2.62 mm²
Insulation Type
Nylon
Maximum Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130466
Zoro #
G600975125
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
6.64 mm²
Minimum Wire Size
2.62 mm²
Stud Size
M5
Barrel Inside Dia.
0.252 in
Overall Length
1.264 in

Details

Item
Ring Terminal
Insulation Color
Yellow
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
105 Degrees C
Seam
Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Features
Wire Insulation Support
Insulation Dia
0.15 to 0.25 in
Contact Plating Material
Tin
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.