
Ring Terminal, #8 Stud Size, 2.62 mm², 300 V, Nylon Insulated, Blue (Discontinued)
- Mfr # 130476
- Zoro # G000975145
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130476
Zoro #
G000975145
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
2.62 mm²
Minimum Wire Size
1.04 mm²
Stud Size
#8
Overall Length
0.813 in
Details
Item
Ring Terminal
Terminal Shape
Rectangular Ring Tongue
Insulation Color
Blue
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
105 Degrees C
Features
Wire Insulation Support
Seam
Closed Barrel
Wire Type
Stranded, Regular Wire
Contact Plating Material
Tin
Insulation Dia
0.106 to 0.15 in
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.