Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #2 Stud Size, 1.31 mm², 300 V, Nylon Insulated, Red

  • Mfr # 325148

  • Zoro # G100976103


product price: $0.96
/ea
Sold in multiples of 200 for $192.00

Key Features

Terminal Shape
Rectangular Ring Tongue
Insulation Color
Red
Minimum Wire Size
0.326 mm²
Insulation Type
Nylon
Stud Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
325148
Zoro #
G100976103
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
1.31 mm²
Minimum Wire Size
0.326 mm²
Stud Size
#2
Overall Length
0.727 in

Details

Item
Ring Terminal
Terminal Shape
Rectangular Ring Tongue
Insulation Color
Red
Insulation Type
Nylon
Maximum Voltage
300 V
Wire Type
Solid or Stranded, Regular Wire
Features
Wire Insulation Support
Seam
Closed Barrel
Insulation Dia
0.08 to 0.125 in
Terminal Orientation
Straight
Contact Plating Material
Copper, Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.