Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #8 Stud Size, 1.42 mm², 300 V, Nylon Insulated, Red

  • Mfr # 327944

  • Zoro # G800975857


product price: $1.45
/ea
Sold in multiples of 61 for $88.45

Key Features

Terminal Shape
Rectangular Ring Tongue
Insulation Color
Red
Maximum Wire Size
1.42 mm²
Minimum Wire Size
0.3 mm²
Insulation Coverage
Partially Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
327944
Zoro #
G800975857
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
1.42 mm²
Minimum Wire Size
0.3 mm²
Stud Size
#8
Overall Length
1.109 in

Details

Item
Ring Terminal
Terminal Shape
Rectangular Ring Tongue
Insulation Color
Red
Insulation Coverage
Partially Insulated
Insulation Type
Nylon
Maximum Voltage
300 V
Seam
Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Features
Wire Insulation Support
Insulation Dia
0.105 to 0.14 in
Terminal Orientation
Straight
Contact Plating Material
Copper, Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.