
Ring Terminal, M5 Stud Size, 14 AWG, 300 V, Nylon Insulated, Blue (Discontinued)
- Mfr # 130094
- Zoro # G100942801
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130094
Zoro #
G100942801
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Stud Size
M5
Overall Length
0.864 in
Barrel Inside Dia.
0.085 in
Details
Item
Ring Terminal
Insulation Color
Blue
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
150 Degrees C
Seam
Closed Barrel
Wire Type
Stranded, Regular Wire
Contact Plating Material
Tin
Terminal Orientation
Straight
Insulation Dia
0.115 to 0.17 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.