
Ring Terminal, M5 Stud Size, 6 mm², 300 V, Nylon Insulated, Yellow (Discontinued)
- Mfr # 130679
- Zoro # G100943006
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130679
Zoro #
G100943006
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
6 mm²
Minimum Wire Size
3 mm²
Stud Size
M5
Overall Length
1.326 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Yellow
Insulation Type
Nylon
Maximum Voltage
300 V
Features
Wire Insulation Support
Wire Type
Regular Wire
Seam
Standard, Closed Barrel
Insulation Dia
0.15 to 0.23 in
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.