Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, M10 Stud Size, 6.64 mm², 300 V, Nylon Insulated, Yellow

  • Mfr # 160138

  • Zoro # G900942988


product price: $2.35
/ea
Sold in multiples of 2500 for $5,875.00

Key Features

Insulation Color
Yellow
Maximum Wire Size
6.64 mm²
Minimum Wire Size
2.62 mm²
Insulation Type
Nylon
Maximum Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160138
Zoro #
G900942988
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
6.64 mm²
Minimum Wire Size
2.62 mm²
Stud Size
M10
Overall Length
1.5909 in

Details

Item
Ring Terminal
Insulation Color
Yellow
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
105 Degrees C
Wire Type
Solid or Stranded, Regular Wire
Features
Inspection Slot; Wire Insulation Support
Seam
Long, Closed Barrel
Insulation Dia
0.25 in
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.