
Ring Terminal, #6 Stud Size, 300 V, Nylon Insulated, Red (Discontinued)
- Mfr # 35216
- Zoro # G500975300
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35216
Zoro #
G500975300
UPC #
-
Country of Origin
United States
Dimensions
Stud Size
#6
Overall Length
0.83 in
Barrel Inside Dia.
0.145 to 0.147 in
Details
Item
Ring Terminal
Terminal Shape
Slotted Ring Tongue
Insulation Color
Red
Insulation Type
Nylon
Maximum Voltage
300 V
Features
Slotted Terminal; Wire Insulation Support
Seam
Standard, Closed Barrel
Wire Range
0.262 to 1.65 mm²
Wire Type
Solid or Stranded, Regular Wire
Terminal Orientation
Straight
Insulation Dia
2.67 to 3.56 mm
Contact Plating Material
Copper, Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.