
Fork Terminal, #4 Stud Size, 16 AWG, 300 V, Nylon Insulated, Red (Discontinued)
- Mfr # 8-52927-1
- Zoro # G900976655
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-52927-1
Zoro #
G900976655
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
16 AWG
Stud Size
#4
Overall Length
0.799 in
Details
Item
Fork Terminal
Insulation Color
Red
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
221 Degrees F
Seam
Standard, Closed Barrel
Features
Wire Insulation Support
Wire Type
Solid or Stranded, Regular Wire
Contact Plating Material
Phosphor Bronze, Tin
Terminal Orientation
Straight
Insulation Dia
0.08 to 0.125 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.