
Fork Terminal, #10 Stud Size, 16 AWG, 300 V, Nylon Insulated, Red (Discontinued)
- Mfr # 8-52931-1
- Zoro # G100976776
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8-52931-1
Zoro #
G100976776
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
16 AWG
Stud Size
#10
Barrel Inside Dia.
0.128 in
Overall Length
0.908 in
Details
Item
Fork Terminal
Terminal Shape
Fork
Insulation Color
Red
Insulation Type
Nylon
Maximum Voltage
300 V
Seam
Standard, Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Insulation Dia
0.08 to 0.125 in
Terminal Orientation
Straight
Contact Plating Material
Phosphor Bronze, Tin
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.