Zoro Homepage

Fork Terminal, #10 Stud Size, 16 AWG, 300 V, Nylon Insulated, Red

  • Mfr # 1-331366-0

  • Zoro # G600975026


product price: $0.65
/ea
Sold in multiples of 300 for $195.00

Key Features

Terminal Shape
Fork
Insulation Color
Red
Insulation Coverage
Partially Insulated
Insulation Type
Nylon
Maximum Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-331366-0
Zoro #
G600975026
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
16 AWG
Stud Size
#10
Overall Length
0.737 in

Details

Item
Fork Terminal
Terminal Shape
Fork
Insulation Color
Red
Insulation Coverage
Partially Insulated
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
221 Degrees F
Wire Type
Solid or Stranded, Regular Wire
Features
Sheared Terminal; Wire Insulation Support
Seam
Standard, Closed Barrel
Contact Plating Material
Copper, Tin
Terminal Orientation
Offset, Straight
Insulation Dia
0.105 to 0.14 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.