Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Pin Terminal, 18 AWG, Bare Insulated, White 42634-3

Pin Terminal, 18 AWG, Bare Insulated, White (Discontinued)

  • Mfr # 42634-3
  • Zoro # G800975703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42634-3
Zoro #
G800975703
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Barrel Inside Dia.
0.103 in
Overall Length
0.85 in
Pin Length
0.29 in

Details

Item
Pin Terminal
Insulation Color
White
Insulation Coverage
None
Insulation Type
Bare
Seam
Closed Barrel
Wire Type
Stranded
Contact Plating Material
Gold
Terminal Orientation
Straight
Insulation Dia
0.06 to 0.1 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.