
Fork Terminal, M6 Stud Size, 6 - sq mm, 300 V, Nylon Insulated, Yellow
Mfr # 52945
Zoro # G900930268
product price: $1.85
/eaSold in multiples of 150 for $277.50
Key Features
Terminal Shape
Fork
Insulation Color
Yellow
Maximum Wire Size
6 mm²
Minimum Wire Size
3 mm²
Insulation Coverage
Partial Coverage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52945
Zoro #
G900930268
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
6 mm²
Minimum Wire Size
3 mm²
Stud Size
M6
Barrel Inside Dia.
0.252 in
Overall Length
0.957 in
Details
Item
Fork Terminal
Terminal Shape
Fork
Insulation Color
Yellow
Insulation Coverage
Partial Coverage
Insulation Type
Nylon
Maximum Voltage
300 V
Seam
Standard, Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Features
Wire Insulation Support
Contact Plating Material
Tin, Phosphor Bronze
Insulation Dia
0.15 to 0.25 in
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.