Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity P.I.D.G. WIRE PIN 22-16 165168

P.I.D.G. WIRE PIN 22-16 (Discontinued)

  • Mfr # 165168
  • Zoro # G101025152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165168
Zoro #
G101025152
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
0.906 in
Pin Length
0.39 in

Details

Item
Pin Terminal
Insulation Color
Red
Insulation Type
Nylon
Seam
Closed Barrel
Features
Wire Insulation Support
Wire Range
0.3 to 1.42 mm²
Wire Type
Regular Wire
Insulation Dia
0.14 in
Terminal Orientation
Straight
Contact Plating Material
Tin, Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.