Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Terminal, 6 mm², Nylon Insulated, Yellow

  • Mfr # 8-165049-2

  • Zoro # G000976425


product price: $4.59
/ea
Sold in multiples of 50 for $229.50

Key Features

Insulation Color
Yellow
Maximum Wire Size
6 mm²
Minimum Wire Size
3 mm²
Insulation Type
Nylon
Overall Length
1.122 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-165049-2
Zoro #
G000976425
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
6 mm²
Minimum Wire Size
3 mm²
Overall Length
1.122 in
Barrel Inside Dia.
0.253 in
Pin Length
0.39 in

Details

Item
Pin Terminal
Insulation Color
Yellow
Insulation Type
Nylon
Seam
Closed Barrel
Wire Type
Regular Wire
Features
Wire Insulation Support
Contact Plating Material
Copper, Tin
Insulation Dia
3.8 to 6.3 mm
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.