Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Blade Terminal, 2.62 mm², Nylon Insulated, Blue 131330

Blade Terminal, 2.62 mm², Nylon Insulated, Blue (Discontinued)

  • Mfr # 131330
  • Zoro # G900941707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131330
Zoro #
G900941707
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
2.62 mm²
Minimum Wire Size
1.04 mm²
Overall Length
0.891 in
Barrel Inside Dia.
0.173 in
Pin Length
0.43 in

Details

Item
Blade Terminal
Insulation Color
Blue
Insulation Type
Nylon
Wire Type
Regular Wire
Seam
Closed Barrel
Terminal Orientation
Straight
Insulation Dia
0.17 in
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.