
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66460-2
Zoro #
G600954557
UPC #
-
Country of Origin
Mexico
Dimensions
Maximum Wire Size
32 AWG
Stud Size
Size 16
Pin Length
0.025 in
Details
Item
Connector Contact
Contact Material
Brass
Wire Type
Discrete Wire
Connection Material
Brass
Connection Type
Wire Wrap
Application
Signal, Wire and Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.