Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PIN ASSY.070

  • Mfr # 194002-1

  • Zoro # G801026589


product price: $17.99
/ea
Sold in multiples of 400 for $7,196.00

Key Features

Insulation Color
White
Standards
UL, CSA; VDE Tested
Max. Temp.
221 Degrees F
Overall Length
20.32 mm
Connection Type
Through Hole - Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194002-1
Zoro #
G801026589
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
20.32 mm

Details

Item
Header
Insulation Color
White
Standards
UL, CSA; VDE Tested
Max. Temp.
221 Degrees F
Connection Type
Through Hole - Solder
Terminal Type
Pin
Application
Power, Printed Circuit Board
Mounting Type
Board Mount; Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.