Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PIN CONN CVR ASSY 4POS AMPSEAL 16 90 DEG

  • Mfr # 2302483-1

  • Zoro # G800952032


product price: $10.65
/ea
Sold in multiples of 20 for $213.00

Key Features

Type
Backshell
Color
Black
Insulation Material
Polyamide
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2302483-1
Zoro #
G800952032
UPC #
-
Country of Origin
United States

Details

Item
Connector Backshell
Type
Backshell
Color
Black
Insulation Material
Polyamide
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
125°C
Material
Polyamide
Number of Contacts
4
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.