Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PIN CONN CVR ASSY 6POS AMPSEAL 16 90 DEG

  • Mfr # 2302484-1

  • Zoro # G300952099


product price: $8.55
/ea
Sold in multiples of 20 for $171.00

Key Features

Type
Backshell
Color
Black
Insulation Material
Polyamide
Maximum Operating Temperature
125 Degrees C
Number of Ports
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2302484-1
Zoro #
G300952099
UPC #
-
Country of Origin
United States

Details

Item
Connector Backshell
Type
Backshell
Color
Black
Insulation Material
Polyamide
Maximum Operating Temperature
125 Degrees C
Number of Ports
6
UL 94 Flammability Rating
V-0
Material
Polyamide
Max. Temp.
125°C
Number of Contacts
6
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.