Connector Contact, 20 AWG, 250 V AC/DC, Crimp Termination Only

  • Mfr # 1-794612-1

  • Zoro # G701025156


product price:  $0.13
/ea
Sold in multiples of 758 for $98.54

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
20 AWG
Contact Material
Brass
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-794612-1
Zoro #
G701025156
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
20 AWG

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Brass
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
221 Degrees F
Wire Type
Stranded, Discrete Wire
Application
Power, Wire and Cable
Contact Plating Material
Nickel
Terminal Orientation
Straight
Insulation Dia
0.035 to 0.06 in
Mounting Type
Cable Mount

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.