
Connector Contact, Size 5 Stud Size, 8 AWG, Crimp Termination Only (Discontinued)
- Mfr # 1738019-1
- Zoro # G201025472
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1738019-1
Zoro #
G201025472
UPC #
-
Country of Origin
Mexico
Dimensions
Maximum Wire Size
8 AWG
Stud Size
Size 5
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Application
Wire and Cable
Connection Material
Copper Alloy
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.