Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Contact, Size 20 Stud Size, 20 AWG, Red, Orange

  • Mfr # 208265-3

  • Zoro # G201026226


product price: $5.29
/ea
Sold in multiples of 15 for $79.35

Key Features

Insulation Color
Red, Orange
Maximum Wire Size
20 AWG
Stud Size
Size 20
Contact Material
Copper
Application
Wire and Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208265-3
Zoro #
G201026226
UPC #
-
Country of Origin
Switzerland

Dimensions

Maximum Wire Size
20 AWG
Stud Size
Size 20
Overall Length
0.78 in

Details

Item
Connector Contact
Insulation Color
Red, Orange
Contact Material
Copper
Application
Wire and Cable
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.