
Connector Contact, 10 AWG, 600 V AC/DC, Crimp Termination Only (Discontinued)
- Mfr # 193796-1
- Zoro # G500951861
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
193796-1
Zoro #
G500951861
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Maximum Voltage
600 V AC/DC
Maximum Operating Temperature
221 Degrees F
Standards
UL, CSA; UL; VDE Tested
Connection Material
Copper Alloy
Application
Power, Wire and Cable
Wire Type
Stranded, Discrete Wire
Mounting Type
Cable Mount; Crimp
Contact Plating Material
Nickel
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.