Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PIN CONTACT ASSY COAX SZ5 RR P

  • Mfr # 1663535-1

  • Zoro # G100952190


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Stud Size
Size 5
Contact Material
Copper
Application
Printed Circuit Board
Overall Length
1.263 in
Terminal Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1663535-1
Zoro #
G100952190
UPC #
-
Country of Origin
Mexico

Dimensions

Stud Size
Size 5
Overall Length
1.263 in

Details

Item
Connector Contact
Contact Material
Copper
Application
Printed Circuit Board
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.