Shop TE CONNECTIVITY
See all product information
Pin Terminal, 0.75 mm², Bare Insulated, Crimp Termination Only
Mfr # 776349-1
Zoro # G500954534
product price: $0.35
/ea
Sold in multiples of 4000 for $1,400.00
Key Features
Termination Style
Crimp Termination Only
Minimum Wire Size
20 AWG
Insulation Type
Bare
Maximum Operating Temperature
248 Degrees F
Wire Type
Copper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
776349-1
Zoro #
G500954534
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
20 AWG
Stud Size
0.062 in
Details
Item
Pin Terminal
Termination Style
Crimp Termination Only
Insulation Type
Bare
Maximum Operating Temperature
248 Degrees F
Wire Type
Copper
Insulation Dia
0.089 to 0.131 in
Terminal Shape
Pin
Minimum Operating Temperature
-40 Degrees F
Insulation Coverage
None
Insulation Color
Bare
Contact Material
Copper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.