Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PIN CONTACT SZ 16

  • Mfr # 204978-3

  • Zoro # G000952009


product price: $54.39
/ea
Sold in multiples of 6 for $326.34

Key Features

Insulation Color
Blue, Brown, Yellow
Contact Material
Copper
Application
Wire and Cable
Overall Length
1.007 in
Terminal Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204978-3
Zoro #
G000952009
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.007 in

Details

Item
Connector Contact
Insulation Color
Blue, Brown, Yellow
Contact Material
Copper
Application
Wire and Cable
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.