Zoro Homepage

PIN CONTACT#4 SCREW MT PRESS FIT

  • Mfr # 6648224-1

  • Zoro # G700953672


product price: $26.19
/ea
Sold in multiples of 4 for $104.76

Key Features

Contact Material
Copper
Maximum Operating Temperature
221 Degrees F
Application
Power, Wire and Cable
Contact Plating Material
Silver over Nickel
Mounting Type
Board Mount; Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6648224-1
Zoro #
G700953672
UPC #
-
Country of Origin
Mexico

Dimensions

Stud Size
Size 4

Details

Item
Connector Contact
Contact Material
Copper
Maximum Operating Temperature
221 Degrees F
Application
Power, Wire and Cable
Contact Plating Material
Silver over Nickel
Mounting Type
Board Mount; Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.