
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-825433-0
Zoro #
G801069401
UPC #
-
Country of Origin
Hungary
Dimensions
Contact Plating Thickness
31.5 µin
Details
Type
Breakaway
Item
PCB Mount Header
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Material
Glass-Filled PBT
Color
Green
Features
With Strain Relief
Number of Rows
1
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Number of Contacts
50
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Terminal Finish
Tin Plated
Connection Material
Brass, Copper-Zinc
Current Rating
5 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.