Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PIN HEADER ASSY.6P.METRIMATE

  • Mfr # 208116-1

  • Zoro # G901068151


product price: $7.45
/ea
Sold in multiples of 15 for $111.75

Key Features

For Use With
Plug Housing
Wire Connector Style
Standard Inline
Length
1.9 in
Max. Voltage
600V AC/DC
Max. Temp.
130°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208116-1
Zoro #
G901068151
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.9 in
Width
0.94 in
Height
0.55 in

Details

Item
Connector
For Use With
Plug Housing
Wire Connector Style
Standard Inline
Max. Voltage
600V AC/DC
Max. Temp.
130°C
Standards
CSA LR7189; UL E28476; CSA Certified
Color
Red
Material
Thermoplastic
Contact Type
Pin
Terminal Finish
Tin-Lead
Hole Center to Center
5.08 mm
Connector Type
Header
Terminal Type
Through Hole - Solder
Number of Contacts
6
Flammability Rating
UL 94 V-0
Current Rating
7.5 A
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.