Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PIN HOOD

  • Mfr # 202119-2

  • Zoro # G501025455


product price: $24.15
/ea
Sold in multiples of 3 for $72.45

Key Features

For Use With
104 Cf Position Posted Connectors, 104 Cf Position Standard Connectors
Material
Carbon Steel
Height
.718 in
Length
3.1 in
Width
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202119-2
Zoro #
G501025455
UPC #
-
Country of Origin
Mexico

Dimensions

Height
.718 in
Length
3.1 in
Width
1.4 in

Details

For Use With
104 Cf Position Posted Connectors, 104 Cf Position Standard Connectors
Material
Carbon Steel
Product Type
Hardware
Pin Hood Type
External Closed End
Hardware Type
Pin Hood
Strain Relief
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.