Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PIN MALE

  • Mfr # 163082-1

  • Zoro # G401025319


product price: $1.29
/ea
Sold in multiples of 73 for $94.17

Key Features

Wire/Cable Size
18 to 16 AWG
Connector & Contact Terminates To
Wire & Cable
Contact Termination Area Plating Material
Tin
Test Current
13 A
Accepts Wire Insulation Diameter Range
.079 to .098 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
163082-1
Zoro #
G401025319
UPC #
-
Country of Origin
Poland

Dimensions

Wire/Cable Size
18 to 16 AWG
Accepts Wire Insulation Diameter Range
.079 to .098 in
Contact Size
16

Details

Connector & Contact Terminates To
Wire & Cable
Contact Termination Area Plating Material
Tin
Test Current
13 A
Termination Type
Crimp
Wire Type
Regular Wire
Contact Base Material
Brass
Circuit Application
Signal
Contact Type
Pin
Product Type
Contact
Contact Mating Area Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.