Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PIN-Q1-F T2580012154-000

PIN-Q1-F (Discontinued)

  • Mfr # T2580012154-000
  • Zoro # G201025717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2580012154-000
Zoro #
G201025717
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Current
16 A
Application
Signal
Contact Type
Crimp
Number of Contacts
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.