
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-228618-1
Zoro #
G201026769
UPC #
-
Country of Origin
Mexico
Dimensions
Outer Shell Plating Thickness
30 µin
Contact Mating Area Plating Thickness
30 to 55 µin
Contact Size
8
Details
Body Style
Straight
Ferrule Plating Material
Tin
Contact Type
Pin
Connector Type
Coaxial Contacts
Center Contact Plating Material
Gold
Mating Contact Retention
Without
Ferrule Material
Brass
Center Contact Material
Beryllium Copper
Connector & Contact Terminates To
Wire & Cable
Dielectric Material
PTFE
Cable Type
RG 316, RG 174, RG 188
Product Type
Contact
Impedance Options
Non-Matched
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.