PIN STRAIGHT SIZE 8 AMPLIMITE

  • Mfr # 5-228618-4

  • Zoro # G901026786


product price:  $36.49
/ea
Sold in multiples of 3 for $109.47

Key Features

Connector & Contact Terminates To
Wire & Cable
Product Type
Contact
Cable Type
RG 142B, Belden 9246, RG 142, RG 142A, RG 58A, RG 400
Dielectric Material
PTFE
Contact Mating Area Plating Thickness
30 to 55 µin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-228618-4
Zoro #
G901026786
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Mating Area Plating Thickness
30 to 55 µin
Contact Size
8
Outer Shell Plating Thickness
50 µin

Details

Connector & Contact Terminates To
Wire & Cable
Product Type
Contact
Cable Type
RG 142B, Belden 9246, RG 142, RG 142A, RG 58A, RG 400
Dielectric Material
PTFE
Center Contact Material
Beryllium Copper
Ferrule Material
Brass
Contact Type
Pin
Ferrule Plating Material
Tin
Connector Type
Coaxial Contacts
Center Contact Plating Material
Gold
Body Style
Straight
Impedance Options
Non-Matched
Mating Contact Retention
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.