Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PKA70B1/4=KNOB PLASTIC 1/4 IN

  • Mfr # 1-1437624-5

  • Zoro # G400945779


product price: $3.45
/ea
Sold in multiples of 50 for $172.50

Key Features

Diameter
.98 in
Material
Phenolic
Color
Black
Skirt
With
Knob Design
Ribbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1437624-5
Zoro #
G400945779
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
.98 in
Shaft Size
.25 in

Details

Material
Phenolic
Color
Black
Skirt
With
Knob Design
Ribbed
Product Type
Knob
Spinner
Without
Indicator Location
On Skirt
Spin Plate
Without
Indicator Style
Line

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.