Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PKA90B1/4=KNOB PLASTIC 1/4 IN 1-1437624-7

PKA90B1/4=KNOB PLASTIC 1/4 IN (Discontinued)

  • Mfr # 1-1437624-7
  • Zoro # G400945724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1437624-7
Zoro #
G400945724
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1.38 in
Shaft Size
.25 in

Details

Material
Phenolic
Color
Black
Indicator Style
Line
Product Type
Knob
Knob Design
Ribbed
Spinner
Without
Spin Plate
Without
Skirt
With
Indicator Location
On Skirt

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.