Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PKB70B1/4=KNOB PLASTIC W/SKIRT 2-1437624-3

PKB70B1/4=KNOB PLASTIC W/SKIRT (Discontinued)

  • Mfr # 2-1437624-3
  • Zoro # G400945878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437624-3
Zoro #
G400945878
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1.12 in
Shaft Size
.25 in

Details

Material
Phenolic
Color
Black
Knob Design
Fluted
Spinner
Without
Spin Plate
Without
Indicator Location
On Skirt
Skirt
With
Indicator Style
Line
Product Type
Knob

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.