Zoro Homepage
This item is Discontinued.
Te Connectivity PKD70B1/4=KNOB PLASTIC W/SKIRT 3-1437624-1

PKD70B1/4=KNOB PLASTIC W/SKIRT (Discontinued)

  • Mfr # 3-1437624-1
  • Zoro # G500945884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1437624-1
Zoro #
G500945884
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1.02 in
Shaft Size
.25 in

Details

Material
Molded Phenolic Resin
Color
Black
Skirt
With
Indicator Style
Arrowhead
Knob Design
Straight Knurl
Spin Plate
Without
Product Type
Knob
Indicator Location
On Skirt
Spinner
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.