
PKS1104B1/4 KNOB
Mfr # 9-1437624-5
Zoro # G600946743
product price:Â $7.15
/ea
Sold in multiples of 25 for $178.75
Key Features
Diameter
1.122 in
Material
Phenolic
Color
Black
Skirt
With
Spin Plate
Without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9-1437624-5
Zoro #
G600946743
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
1.122 in
Shaft Size
.25 in
Details
Material
Phenolic
Color
Black
Skirt
With
Spin Plate
Without
Product Type
Knob
Indicator Style
Line
Indicator Location
On Skirt
Spinner
Without
Knob Design
Straight Knurl
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.