Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PKS1105B101/4=0-10 1/4 PKS-770

  • Mfr # 9-1437624-6

  • Zoro # G301052828


product price: $5.89
/ea
Sold in multiples of 15 for $88.35

Key Features

Diameter
1.17 in
Material
Phenolic
Color
Black
Skirt
With
Spinner
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1437624-6
Zoro #
G301052828
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1.17 in
Shaft Size
.25 in

Details

Material
Phenolic
Color
Black
Skirt
With
Spinner
Without
Indicator Style
0-9 Numerals
Product Type
Knob
Knob Design
Straight Knurl
Indicator Location
On Skirt
Spin Plate
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.