Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PKS90B1/4=KNOB PLASTIC W/SKIRT 1437625-5

PKS90B1/4=KNOB PLASTIC W/SKIRT (Discontinued)

  • Mfr # 1437625-5
  • Zoro # G400945151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1437625-5
Zoro #
G400945151
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1.42 in
Shaft Size
.25 in

Details

Material
Phenolic
Color
Black
Product Type
Knob
Indicator Location
On Skirt
Skirt
With
Knob Design
Straight Knurl
Indicator Style
Arrowhead
Spin Plate
Without
Spinner
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.