
PKX110B1/4=KNOB BLACK MATTI
Mfr # 1-1437625-2
Zoro # G800945751
product price: $10.89
/eaSold in multiples of 15 for $163.35
Key Features
Diameter
1.37 in
Material
Phenolic
Color
Black
Knob Design
Ribbed
Skirt
Without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1437625-2
Zoro #
G800945751
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
1.37 in
Shaft Size
.25 in
Details
Material
Phenolic
Color
Black
Knob Design
Ribbed
Skirt
Without
Indicator Style
White Square
Indicator Location
Top
Spinner
Without
Product Type
Knob
Spin Plate
Without
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.