Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PL 110  REC 20-16 AWG 0.25 X 10.4 PTBR 174777-1

PL 110 REC 20-16 AWG 0.25 X 10.4 PTBR (Discontinued)

  • Mfr # 174777-1
  • Zoro # G701009316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174777-1
Zoro #
G701009316
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wire Size
20 - 16 AWG
Overall Length
.68 in
Accepts Wire Insulation Diameter Range
.082 - .13 in
Wire Insulation Diameter (Max)
.13 in
Mating Tab Thickness
.02 in
Mating Tab Width
.11 in
Receptacle Stock Thickness
.01 in

Details

Terminal Type
Receptacle
Operating Temperature Range
-40 105 °C
Crimp Type
F-Crimp
Contact Base Material
Brass
Wire/Cable Type
Discrete Wire
Fully Insulated
No
Mating Retention Type
Dimple
Wire Insulation Support
With
Insertion Force
Low
Plating Material
Pre-Tin
UL Rating
Recognized
Terminal & Splice Style
Receptacle
Discrete Wire Type
Stranded
Terminal Orientation
Straight
Terminates To
Wire & Cable
Barrel Type
Open
Disconnect Type
Quick Connect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.