Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PL 110 REC 20-16 AWG 0.25 X 10.4 PTPHBZ 174778-2

PL 110 REC 20-16 AWG 0.25 X 10.4 PTPHBZ (Discontinued)

  • Mfr # 174778-2
  • Zoro # G501026117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174778-2
Zoro #
G501026117
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wire Size
20 - 16 AWG
Mating Tab Width
.147 in
Wire Insulation Diameter (Max)
8.36 mm
Receptacle Stock Thickness
.01 in
Mating Tab Thickness
.019 in
Accepts Wire Insulation Diameter Range
.08 - .129 in

Details

Terminal Type
Receptacle
Fully Insulated
No
Plating Material
Pre-Tin
Operating Temperature Range
-40 105 °C
Contact Base Material
Phosphor Bronze
Wire Insulation Support
With
Barrel Type
Open
Crimp Type
F-Crimp
Terminal & Splice Style
Receptacle
Terminal Orientation
Straight
Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.