Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PL 187 REC TERMINAL 20-14 PTPB LP 173725-1

PL 187 REC TERMINAL 20-14 PTPB LP (Discontinued)

  • Mfr # 173725-1
  • Zoro # G300927011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173725-1
Zoro #
G300927011
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
0.68 in

Details

Insulation Type
Non-Insulated
Features
Wire Insulation Support
Max. Temp.
302 Degrees F
Terminal Type
Receptacle
Connection Material
Brass
Wire Type
Stranded, Discrete Wire
Seam
Open
Application
Wire & Cable
Standards
UL Rating
Wire Range
20 to 14 AWG
Connection Type
F-Crimp
Terminal Orientation
Straight
Contact Plating Material
Pre-Tin
Insulation Dia
0.075 to 0.173 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.