This item is Discontinued.

Te Connectivity PL 187 RECEPTACLE 24-20 AWG 0.3 NPCU 170324-2

This item is Discontinued.

Te Connectivity

PL 187 RECEPTACLE 24-20 AWG 0.3 NPCU (Discontinued)

Mfr # 170324-2
Zoro # G101026265
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
170324-2
Zoro #
G101026265
UPC #
-
Country of Origin
Japan

Dimensions

Wire Size
24 - 20 AWG
Overall Length
.85 in
Accepts Wire Insulation Diameter Range
.059 - .106 in
Mating Tab Width
.187 in
Wire Insulation Diameter (Max)
.106 in
Receptacle Stock Thickness
.012 in
Mating Tab Thickness
.02 in

Details

Terminal Type
Receptacle
Fully Insulated
No
UL Rating
Recognized
Terminates To
Wire & Cable
Insertion Force
Low
Crimp Type
F-Crimp
Disconnect Type
Quick Connect
Wire Insulation Support
With
Terminal Orientation
Straight
Operating Temperature Range
-40 221 °F
Plating Material
Nickel
Mating Retention Type
Dimple
Terminal & Splice Style
Receptacle
Contact Base Material
Phosphor Bronze
Discrete Wire Type
Stranded
Wire/Cable Type
Discrete Wire
Barrel Type
Open

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.